Buy more than* S$200* and get FREE SHIPPING

  • Engineer File
  • Engineer File
  • Engineer File

Engineer File -

4.00 (15)
Item.#
07335194
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
bearing steel GCr15, Bearing steel GCr15
Overall Length (mm)
200, 200
Width (mm)
16, 16
Type
for iron work, For ironworks
File Length (mm)
150, 150
Thickness (mm)
4, 4
Shape
flat, Flat
File Cut Roughness
medium pitch (16cuts/cm), semi fine (16 cuts/cm)
Customer Reviews
5 star 7
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.00
15 Customer Reviews
The reviews are automatic translation.
Metal deburring, molding
4
From Japan
On 2016-10-17 15:47:49
Was cheap to buy, a feeling of use is usually, you can use pounding.
This review is about item#7335194.
It is a tool DIY
5
From Japan
On 2016-10-02 10:12:37
Cut is nice, it is the best d without complaint From a price.
This review is about item#7335255.
Deburring of modeling of 3D printer
3
From Japan
On 2016-03-29 15:11:15
We come in handy easy to use.
This review is about item#07335212.
To work
5
From Japan
On 2015-12-10 21:05:39
It was a good article
This review is about item#07335194.
Deburr
5
From Japan
On 2014-10-27 15:35:26
Aluminum plate, was used in the deburring of carbon steel & stainless steel shaft. Well it shaved. Size is also easy to grip in a small size, better storage of the tool box.
This review is about item#07335194.
Aluminum block grinding
3
From Japan
On 2014-05-02 21:57:57
It was used in aluminum grinding but was usable normally.
This review is about item#07335194.
Metal processing
5
From Japan
On 2013-06-06 13:39:01
Usability more than the price is good.
This review is about item#07335194.
Deburring of the cut surface of the sanitary pipe
4
From Japan
On 2013-03-22 04:57:08
Since cheap surprisingly compared with other manufacturers I did not expect too much, but for the price you can use in its own way. Because life is short so, including around the whether is really excellent in cost performance ance, I'm going Misadameyo now.
This review is about item#07335255.
Polishing the cutting edge of the drill.
5
From Japan
On 2012-06-01 08:10:31
Good!
This review is about item#07335194.
Shavings of metal and FRP, etc., such as iron, molded. From the production of iron furniture to the forming further model tools of the hobby of metal parts for the self-made jig.
1
From Japan
On 2012-01-24 12:54:38
Warp and twist is pretty. Low flatness. Nicholson also subtly is warped, but here is a large degree. Obviously because the place where stick of shavings come biased compared with Nicholson. While on one side of the edge is not turned off the blade this is does not matter in this. Curling is large. But people who are Gyakuyo the turning up'd be out the edge. Of course? made in China. Since Nicholson a price one-third, but it might be cheaper to rough milling .... For example, rather things get weird at this as trying to do a vertical out of the fixed to the jig for example, a plate-shaped part of the edge. It becomes duplication of effort in the finish. It should be cheaper if this quality.
This review is about item#07335203.