Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File -

4.00 (21)
Item.#
07335203
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
bearing steel GCr15, Bearing steel GCr15
Thickness (mm)
4, 4
Shape
flat, Flat
File Length (mm)
200, 200
Overall Length (mm)
260, 260
Width (mm)
20, 20
Type
for iron work, For ironwork
File Cut Roughness
medium pitch (16cuts/cm), Medium (16 cuts/cm)
Customer Reviews
5 star 10
4 star 3
3 star 7
2 star 0
1 star 1
Review Rating: 4.00
21 Customer Reviews
The reviews are automatic translation.
As a motorcycle chain cutter
3
From Japan
On 2018-04-02 15:09:40
Since there is no cutter, it is used as a saw blade. I cut the chain in about 10 minutes.
This review is about item#7335194.
chamfer
5
From Japan
On 2018-02-08 16:39:26
It is used for C chamfering on resin and aluminum kidori. Cost performance is good.
This review is about item#7335203.
Finish of metal working
3
From Japan
On 2017-06-28 15:43:48
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#7335212.
Deburring of welding traces etc.
5
From Japan
On 2017-04-28 19:32:57
Because it is cheap, I use it thinking that I should buy it even if I use it a little.
This review is about item#7335255.
For deburring
3
From Japan
On 2017-04-24 07:26:15
I used it for simple deburring, but the price was also cheap, so I use it luxuriously. Fairly good feeling.
This review is about item#07335194.
For cutting of aluminum member
5
From Japan
On 2017-02-03 10:47:18
It feels crisp. It is just right to flatten rough cutting surfaces after cutting the aluminum with a saw.
This review is about item#7335203.
Deburring of metal, molding
4
From Japan
On 2016-10-17 15:47:49
I bought it cheaply, feeling usability is usual, I can use a gun gun.
This review is about item#7335194.
It is a work DIY
5
From Japan
On 2016-10-02 10:12:37
The cut is nice, it makes the best from the price without complaint.
This review is about item#7335255.
Deburr of molded objects of 3D printers
3
From Japan
On 2016-03-29 15:11:15
It is easy to use and is useful.
This review is about item#07335212.
To work
5
From Japan
On 2015-12-10 21:05:39
It was a good item.
This review is about item#07335194.