Buy more than* S$200* and get FREE SHIPPING

  • Iron File
  • Iron File
  • Iron File

Iron File -

4.00 (19)
Item.#
07335212
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
bearing steel GCr15, Bearing steel GCr15
Overall Length (mm)
320, 320
Width (mm)
24, 24
Type
for iron work, For ironworks
File Length (mm)
250, 250
Thickness (mm)
5, 5
Shape
flat, Flat
File Cut Roughness
medium pitch (16cuts/cm), semi fine (16 cuts/cm)
Customer Reviews
5 star 9
4 star 3
3 star 6
2 star 0
1 star 1
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
Finish of metal working
3
From Japan
On 2017-06-28 15:43:48
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#7335212.
Deburring of welding traces etc.
5
From Japan
On 2017-04-28 19:32:57
Because it is cheap, I use it thinking that I should buy it even if I use it a little.
This review is about item#7335255.
For deburring
3
From Japan
On 2017-04-24 07:26:15
I used it for simple deburring, but the price was also cheap, so I use it luxuriously. Fairly good feeling.
This review is about item#07335194.
For cutting of aluminum member
5
From Japan
On 2017-02-03 10:47:18
It feels crisp. It is just right to flatten rough cutting surfaces after cutting the aluminum with a saw.
This review is about item#7335203.
Deburring of metal, molding
4
From Japan
On 2016-10-17 15:47:49
I bought it cheaply, feeling usability is usual, I can use a gun gun.
This review is about item#7335194.
It is a work DIY
5
From Japan
On 2016-10-02 10:12:37
The cut is nice, it makes the best from the price without complaint.
This review is about item#7335255.
Deburr of molded objects of 3D printers
3
From Japan
On 2016-03-29 15:11:15
It is easy to use and is useful.
This review is about item#07335212.
To work
5
From Japan
On 2015-12-10 21:05:39
It was a good item.
This review is about item#07335194.
Deburring
5
From Japan
On 2014-10-27 15:35:26
We used it for deburring of aluminum plate, carbon steel & stainless steel shaft. You can cut it well. It is easy to grasp with small size and small, and storage in the tool box is also good.
This review is about item#07335194.
Aluminum block grinding
3
From Japan
On 2014-05-02 21:57:57
I used it for aluminum grinding but it was usable normally.
This review is about item#07335194.