Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron File
  • Iron File
  • Iron File

Iron File -

3.25 (12)
Item.#
07335221
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
fine pitch, Fine
Overall Length (mm)
190, 200
Width (mm)
16, 16
Material
bearing steel GCr15, Bearing steel GCr15
File Length (mm)
150, 150
Thickness (mm)
4, 4
Shape
flat, Flat
Type
for iron work, For ironworks
Customer Reviews
5 star 3
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.25
12 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
3
From Japan
On 2017-02-16 10:11:05
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#7335221.
For deburring of metal
4
From Japan
On 2016-10-17 15:49:16
It changed cheaply, as usual, durability is unknown.
This review is about item#7335221.
Deburring
3
From Japan
On 2016-08-22 18:39:06
It is not special, not bad, is not it good?
This review is about item#7335237.
Polishing of metal
4
From Japan
On 2016-02-10 16:06:11
It was cheap and the quality was also good.
This review is about item#07335221.
Finish of aluminum block grinding surface
3
From Japan
On 2014-05-02 22:01:15
Although it was used for the finish of the ground surface, it was usable normally.
This review is about item#07335221.
Deburring of aluminum.
5
From Japan
On 2014-04-10 23:54:09
It is just fine as it is detailed so it can not be excessively scraped.
This review is about item#07335264.
Scraping
1
From Japan
On 2014-02-12 22:22:24
It is a product of price, but due to long-term storage, the case was yellowing.
This review is about item#07335264.
Deburring of iron
1
From Japan
On 2014-01-20 18:31:08
Unfortunately it will not cut (it can not be cut down) It was cheap, it was awful
This review is about item#07335246.
Deburring of aluminum products, beating of welding is scraping.
5
From Japan
On 2012-04-16 19:38:38
It was easier to use than I expected.
This review is about item#07335237.
Plastic, putty processing
2
From Japan
On 2012-02-09 11:18:38
There is no feel (of oil) peculiar to metal file (it is important to use touching it). It clogs immediately whether eyes are fine or miscellaneous. Considering that it is a consumable item, it is attractive as a price, but Tsubosan may be easier to use overall.
This review is about item#07335237.