Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iron File
  • Iron File
  • Iron File

Iron File -

3.25 (12)
Item.#
07335246
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
File Cut Roughness
Fine
Overall Length (mm)
320
Width (mm)
24
Material
Bearing steel GCr15
File Length (mm)
250
Thickness (mm)
5
Shape
Flat
Type
For ironworks
Customer Reviews
5 star 3
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.25
12 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
3
From Japan
On 2017-02-16 10:11:05
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#7335221.
For deburring of metal
4
From Japan
On 2016-10-17 15:49:16
It changed cheaply, as usual, durability is unknown.
This review is about item#7335221.
Deburring
3
From Japan
On 2016-08-22 18:39:06
It is not special, not bad, is not it good?
This review is about item#7335237.
Polishing of metal
4
From Japan
On 2016-02-10 16:06:11
It was cheap and the quality was also good.
This review is about item#07335221.
Finish of aluminum block grinding surface
3
From Japan
On 2014-05-02 22:01:15
Although it was used for the finish of the ground surface, it was usable normally.
This review is about item#07335221.
Deburring of aluminum.
5
From Japan
On 2014-04-10 23:54:09
It is just fine as it is detailed so it can not be excessively scraped.
This review is about item#07335264.
Scraping
1
From Japan
On 2014-02-12 22:22:24
It is a product of price, but due to long-term storage, the case was yellowing.
This review is about item#07335264.
Deburring of iron
1
From Japan
On 2014-01-20 18:31:08
Unfortunately it will not cut (it can not be cut down) It was cheap, it was awful
This review is about item#07335246.
Deburring of aluminum products, beating of welding is scraping.
5
From Japan
On 2012-04-16 19:38:38
It was easier to use than I expected.
This review is about item#07335237.
Plastic, putty processing
2
From Japan
On 2012-02-09 11:18:38
There is no feel (of oil) peculiar to metal file (it is important to use touching it). It clogs immediately whether eyes are fine or miscellaneous. Considering that it is a consumable item, it is attractive as a price, but Tsubosan may be easier to use overall.
This review is about item#07335237.