Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File
  • Iron File
  • Iron File
  • Iron File

Iron File -

4.05 (22)
Item.#
07335255
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
bearing steel GCr15, Bearing steel GCr15
Type
for iron work, For ironworks
File Length (mm)
200, 200
Thickness (mm)
5, 5
File Cut Roughness
medium pitch (16cuts/cm), semi fine (16 cuts/cm)
Shape
Half round, Half-round
Weight (kg)
0.102, 0.102
Overall Length (mm)
260, 260
Width (mm)
20, 20
Customer Reviews
5 star 11
4 star 3
3 star 7
2 star 0
1 star 1
Review Rating: 4.05
22 Customer Reviews
The reviews are automatic translation.
The middle eyes, the deburring of the cut surface finishes easy.
5
From Japan
On 2018-05-18 12:55:44
Unlike files for modeling and files of 100 yen shop Bali is scratched and cracked, and work is easy. If you want beautifulness, you want another step file It is a finish. If you can not see it, this one Since I finished work I bought another one for mobile.
This review is about item#7335203.
As a motorcycle chain cutter
3
From Japan
On 2018-04-02 15:09:40
Since there is no cutter, it is used as a saw blade. I cut the chain in about 10 minutes.
This review is about item#7335194.
chamfer
5
From Japan
On 2018-02-08 16:39:26
It is used for C chamfering on resin and aluminum kidori. Cost performance is good.
This review is about item#7335203.
Finish of metal working
3
From Japan
On 2017-06-28 15:43:48
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#7335212.
Deburring of welding traces etc.
5
From Japan
On 2017-04-28 19:32:57
Because it is cheap, I use it thinking that I should buy it even if I use it a little.
This review is about item#7335255.
For deburring
3
From Japan
On 2017-04-24 07:26:15
I used it for simple deburring, but the price was also cheap, so I use it luxuriously. Fairly good feeling.
This review is about item#07335194.
For cutting of aluminum member
5
From Japan
On 2017-02-03 10:47:18
It feels crisp. It is just right to flatten rough cutting surfaces after cutting the aluminum with a saw.
This review is about item#7335203.
Deburring of metal, molding
4
From Japan
On 2016-10-17 15:47:49
I bought it cheaply, feeling usability is usual, I can use a gun gun.
This review is about item#7335194.
It is a work DIY
5
From Japan
On 2016-10-02 10:12:37
The cut is nice, it makes the best from the price without complaint.
This review is about item#7335255.
Deburr of molded objects of 3D printers
3
From Japan
On 2016-03-29 15:11:15
It is easy to use and is useful.
This review is about item#07335212.