Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vinyl Tape For Electric Insulation

Vinyl Tape For Electric Insulation No.302

4.00 (4)
Item.#
07335343
Mfr.#
No.302
Package Qty.
1Pack(10Roll)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrical Insulation and underground pipe display
Adhesive Force (N/25mm)
3.92
Adhesive Power (N/10mm)
1.57
JIS Standard
C 2336
Extensibility (%)
180
Tape Width (mm)
19
Adhesive
Rubber
Color
blue
Adhesive Force (gf/25mm)
400
Tensile Strength (N/25mm[kgf])
70.6[7.2]
Operating Temperature (deg C)
10 - 40
Tape Thickness (mm)
0.2
Tape Length (m)
10
Release Paper
No
Base Material
Soft vinyl film
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
3
From Japan
On 2017-02-16 10:09:39
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6904676.
Reinforcement of gloves during assembly work
5
From Japan
On 2016-06-14 09:58:41
It is thicker than ordinary vinyl tape for insulation and it is hard to break. It is saved if there is handling of 20 m winding.
This review is about item#06904676.
Electrical code summary
3
From Japan
On 2009-12-21 14:54:17
Easy to use
This review is about item#07335361.
Write pipe number in oil pipe with oil pen, paste transparent tape from above, chemical cleaning.
5
From Japan
On 2009-07-31 16:56:20
It is handy because it is hard to peel off strongly against chemicals.
This review is about item#07335377.