Buy more than* S$200* and get FREE SHIPPING

  • Fiberglass Measuring Tape
  • Fiberglass Measuring Tape
  • Fiberglass Measuring Tape

Fiberglass Measuring Tape FC-50

4.11 (37)
Item.#
07335395
Mfr.#
FC-50
Package Qty.
1PC
Ship pack of
1
35.62 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (belt)
Glass fiber
Measuring Range (m)
0 to 50 (scale from 50 mm)
Tape Width (mm)
13
Material (Body)
ABS plastic
Material (handle)
TPR
Material (tips)
ABS plastic
Scale
Both sides: 2mm chiseled units
Length (m)
50
Tensile Strength (N)
10
Customer Reviews
5 star 18
4 star 9
3 star 7
2 star 2
1 star 1
Review Rating: 4.11
37 Customer Reviews
The reviews are automatic translation.
Distance setting of making course
5
From Japan
On 2017-03-21 14:43:08
Although feeling I ordered 100m tape measure also price also dissatisfaction is not, I think compared with the price 100 meters measuring tape products of other companies that it is good value in the extraordinary.
This review is about item#17465184.
During the survey work
4
From Japan
On 2017-03-17 16:23:20
Design at this price, easy to use lighter winding.
This review is about item#7335395.
Measurement of the competition course
5
From Japan
On 2017-03-02 09:17:04
In general dealer it is satisfied because the instrument price of sold have not been 100 meters in length. Since the fiber of glass is likely to be used without having to worry about the rust even when the rain.
The measurement
4
From Japan
On 2016-10-18 00:25:33
Body will feel larger than necessary and it is common for one 50 meters and for 100 meters. Where unwinds smoothly without biting even if the kinks when rewinding is good.
This review is about item#07335395.
Of course, measure the length
5
From Japan
On 2016-10-04 17:01:15
The price of the split if you are firm, I think that good. After that you will care about is durability.
This review is about item#17465184.
Electrical construction
4
From Japan
On 2016-08-16 14:43:06
Convenient because a feeling of use is easy to use 100M
This review is about item#17465184.
In agriculture, the creation of pipe house, such as the measurement of agricultural land.
5
From Japan
On 2016-04-07 21:57:40
The cost performance is great. Cheap so than there is anxiety in the durability, I thought, but it does not have such a thing.
This review is about item#07335395.
Farm work
3
From Japan
On 2016-03-10 14:40:06
Would such a thing if it is this price
This review is about item#07335395.
Farm work
4
From Japan
On 2015-11-23 17:17:34
Asked which was bought. I think that or not is was good.
This review is about item#07335395.
Use the ridge freshly dimensioned so the rice fields have been in the field for vegetables
5
From Japan
On 2015-10-23 23:02:30
Since the dimensional accuracy is not required you happy enough. Take-up does not feel the inconvenience. It was good because I wanted to measure a long distance.
This review is about item#07335395.