Buy more than* S$200* and get FREE SHIPPING

  • Digital Mechanical Counters
  • Digital Mechanical Counters
  • Digital Mechanical Counters
  • Digital Mechanical Counters
  • Digital Mechanical Counters
  • Digital Mechanical Counters
  • Digital Mechanical Counters

Digital Mechanical Counters FCMR5020

2.67 (21)
Item.#
07335431
Mfr.#
FCMR5020
Package Qty.
1PC
Ship pack of
1
10.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Direction of Rotation
Right axis rotation
Color
Black
Display Digit
5
Dimension (mm)
56x27x30
Hole Diameter (phi mm)
4.6
Character Dimension (mm)
7.05
Weight (g)
80
Mounting Dimensions (mm)
(about) 30x (right and left) 38x (bore diameter) phi4.2
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 10
Review Rating: 2.67
21 Customer Reviews
The reviews are automatic translation.
Count on attaching to press machine
1
From Japan
On 2017-06-06 15:04:33
It became poor condition immediately and it became useless, it became a good learning as a typical example of cheap worse / effervescent.
This review is about item#7335431.
Installed on easy machine Quantity check
5
From Japan
On 2017-03-02 08:53:58
I think that it is a good product for the price. I am satisfied, so I think that is fine as it is.
This review is about item#07335431.
For press machine · spot welding machine
1
From Japan
On 2016-06-24 17:58:17
We purchased 5 ~ 7 pieces at the same time but all of them broke soon after purchase. It did not become usable at all.
This review is about item#07335431.
Tester counter
1
From Japan
On 2015-08-18 18:24:27
The lever did not return on the fourth day of use and the return spring broke when checking it. I am sorry just because I was expecting because size and structure are both affordable.
This review is about item#07335431.
Used in press function count
1
From Japan
On 2015-07-13 11:06:45
Bought two, soon both failed. When I tripped it, the spring part was broken. I can not recommend it.
Used as counter of press machine
1
From Japan
On 2015-03-24 12:14:42
Movement of numbers is not smooth from the beginning of purchase, ten digits do not interlock. It did not become usable at all.
This review is about item#07335431.
I bought it to the counter of the press machine.
4
From Japan
On 2015-02-18 22:16:24
Because I am a brand new, I like the numbers easily and I like them.
This review is about item#07335431.
Tap work
5
From Japan
On 2014-10-21 18:10:48
The machine of the tap work had the counter broken and it was left as it was. I bought a brochure and saw it. Since the number of taps is large, tap unprocessing occurred frequently. This is okay.
This review is about item#07335431.
For machining the machining number of machines
2
From Japan
On 2014-02-17 10:00:00
I purchased it several times from the price merit so far but it was disappointing that there was a defective item in one of the items I bought this time. As experienced by others, since the second digit does not turn, it can not count to 9 → 10 and it returns to 9 → 0. I would like to improve it by all means.
This review is about item#07335431.
It is used to check the number of door opening and closing times.
4
From Japan
On 2013-09-27 16:42:25
Although it uses about 20 pieces, there are things that do not count up or count up to the extent that it exceeds 10,000 times to 1 or 2. I feel like I can not help it cost pricely.
This review is about item#07335431.