Buy more than* S$200* and get FREE SHIPPING

  • Digital Mechanical Counters

Digital Mechanical Counters FCR6020

2.44 (25)
Item.#
07335447
Mfr.#
FCR6020
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Direction of Rotation
Right axis rotation
Color
Black
Display Digit
6
Dimension (mm)
62x29x30
Hole Diameter (phi mm)
4.6
Character Dimension (mm)
7x5
Weight (g)
85
Mounting Dimensions (mm)
(Before or after) 30x (right and left) 38x (bore diameter) phi4.2
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 2
1 star 13
Review Rating: 2.44
25 Customer Reviews
The reviews are automatic translation.
Welding Machine and Press Machine Count
1
From Japan
On 2018-01-12 12:09:41
I bought 3 pieces, but soon, 2 pieces became useless. I do not know because I do not use one so much, but probably it is no good. It is a complete bad product.
Press machine counter
1
From Japan
On 2017-12-16 16:11:05
The operation is hard and strong force is necessary, although the count is done, the spring breaks.
This review is about item#7335447.
Count of the number of planting of vegetable transplanters
2
From Japan
On 2017-11-24 18:34:14
I bought it at a low price but it was a failure. I locked at 7 and 8 in the first digit and can not count normally. It will not be usable because it will not go to the second digit. There are times when you do not count depending on the direction of the count lever.
This review is about item#7335431.
Press counter
1
From Japan
On 2017-11-21 13:51:33
It is a translation I bought at a price without seeing reviews of other people, but I can not say that it is good. The movement is not smooth, it is hard. Then I reset it to 0 with the left dial, but 0 does not line up in a row. For the time being we will look at durability from tomorrow. Anyway I have to try it.
This review is about item#7335431.
Count on attaching to press machine
1
From Japan
On 2017-06-06 15:04:33
It became poor condition immediately and it became useless, it became a good learning as a typical example of cheap worse / effervescent.
This review is about item#7335431.
Installed on easy machine Quantity check
5
From Japan
On 2017-03-02 08:53:58
I think that it is a good product for the price. I am satisfied, so I think that is fine as it is.
This review is about item#07335431.
For press machine · spot welding machine
1
From Japan
On 2016-06-24 17:58:17
We purchased 5 ~ 7 pieces at the same time but all of them broke soon after purchase. It did not become usable at all.
This review is about item#07335431.
Tester counter
1
From Japan
On 2015-08-18 18:24:27
The lever did not return on the fourth day of use and the return spring broke when checking it. I am sorry just because I was expecting because size and structure are both affordable.
This review is about item#07335431.
Used in press function count
1
From Japan
On 2015-07-13 11:06:45
Bought two, soon both failed. When I tripped it, the spring part was broken. I can not recommend it.
Used as counter of press machine
1
From Japan
On 2015-03-24 12:14:42
Movement of numbers is not smooth from the beginning of purchase, ten digits do not interlock. It did not become usable at all.
This review is about item#07335431.