Buy more than* S$200* and get FREE SHIPPING

  • Angle Finder

Angle Finder -

3.95 (19)
Item.#
07335456
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
+-12
Dimension (mm)
130x115x15
Weight (kg)
0.13
Material
Plastic
Customer Reviews
5 star 8
4 star 4
3 star 5
2 star 2
1 star 0
Review Rating: 3.95
19 Customer Reviews
The reviews are automatic translation.
Installation of large household appliances
2
From Japan
On 2018-02-07 22:41:16
I used it to set up a refrigerator and a washing machine, but it takes time to calm down the needle and can not be used
This review is about item#7335456.
Inclination measurement
3
From Japan
On 2017-10-16 11:42:06
It is big and easy to see, but it is quite frustrating because the needle runs hardly stop. If it's a place to put it, it's still fine, but keeping it down with your hands is a difficult task to keep stationary. The one with oil was better.
This review is about item#7335456.
Automobile camber adjustment
2
From Japan
On 2017-09-14 18:43:39
I bought it for car camber adjustment. There is a side with a magnet attached and a side not attached to the measurement part, and the value differs by 1 degree depending on the measurement position. I inquired and confirmed it, but it was within error. Consider another measurement method.
This review is about item#7335456.
Positioning during machining
3
From Japan
On 2017-03-24 18:13:27
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7335456.
Machine work
4
From Japan
On 2016-12-27 09:17:11
It is large and easy to see. Since it is sometimes used in places where it is difficult to check the scale, it becomes easier to use if there is a function that can lock the needle.
This review is about item#7335456.
Confirmation of tire camber angle
3
From Japan
On 2016-12-03 08:15:24
After maintenance of the underbody, it is attached to the wheel, and it is used to confirm whether the camber angle is not greatly different on the left and right. Although 0.5 degree is a bit suspicious, it is enough if it is 1 degree unit.
This review is about item#07335456.
Angle confirmation
5
From Japan
On 2015-10-16 20:33:30
It is sufficient accuracy at the level of simple measurement. It is also nice to have a built-in magnet.
This review is about item#07335456.
Installation of equipment
4
From Japan
On 2014-11-07 20:27:28
You can accurately measure the mounting angle, making it easy to select the stay. I think that it is better for the character to read angle. It becomes easier to read if you devise measures such as thickening the scale not every uniform graduation line.
This review is about item#07335456.
Check welding member mounting angle
4
From Japan
On 2014-05-15 10:06:49
I used it for confirming the installation to keep the welding member within plus or minus 2 degrees, but well, it will not be a problem.
This review is about item#07335456.
Inspection of cranes etc.
5
From Japan
On 2014-04-08 11:09:33
The scale may be easier to see than the one used before.
This review is about item#07335456.