Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micrometer Stand
  • Micrometer Stand
  • Micrometer Stand
  • Micrometer Stand

Micrometer Stand R

4.10 (39)
Item.#
07335465
Mfr.#
R
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
165x115xH115
Weight (kg)
1.1
Clamp Range (mm)
0-22
Customer Reviews
5 star 22
4 star 8
3 star 3
2 star 3
1 star 3
Review Rating: 4.10
39 Customer Reviews
The reviews are automatic translation.
Fastening of measuring tool
5
From Japan
On 2018-06-01 17:46:00
I am useful because it is wider than those of famous manufacturers.
This review is about item#7335465.
I purchased it for replacement work due to parts breakage
5
From Japan
On 2018-05-29 14:59:39
The plastic part surely cracked due to aged deterioration, the screw could not be removed. Although there is a seal of the main part, I think that it is unnecessary because it will be taken out immediately. I think it would be great if the expenses could be reduced accordingly. I will also purchase it.
This review is about item#7335465.
Fixation at the time of micrometer measurement
4
From Japan
On 2018-02-09 08:06:03
Although it seems that the knob for micrometer fixing seems to be a little big, there is no problem in use at all. It is as it is once the frequency of use of the micrometer is high and once fixed. As the weight is appropriate, it stabilizes at the time of measurement.
This review is about item#07335465.
Line inspection
4
From Japan
On 2017-10-26 17:39:27
In use, work can be done smoothly without any special problems. It is not an application to add excessive force, so I think whether durability can be expected.
This review is about item#7335465.
Board thickness of printed circuit board
5
From Japan
On 2017-05-23 14:36:01
We measure the thickness of the substrate with 8 micrometers in one sheet with a micrometer. Since there are 8000 sheets in the month, efficiency is improved by fixing the micrometer and it is handy.
This review is about item#7335465.
As a micrometer stand
3
From Japan
On 2017-03-24 17:27:36
There is no problem as a micrometer stand.
This review is about item#7335465.
When measuring the shaft
5
From Japan
On 2016-07-17 17:06:16
In order to read the scale of the micrometer it can read much more stable than the hand.
This review is about item#07335465.
When measuring items and 0
5
From Japan
On 2016-06-20 15:36:15
We purchased micros for beginners so that they can take courses of measurement within the company, but it was easier to use than we thought, and it was well received by those who are using micro everyday.
Fixing the micrometer
5
From Japan
On 2016-06-07 17:48:07
It's made in China, but cheaply there is nothing to use on anything. It is used with Mitsutoyo Micro of 0 - 25 mm, 25 - 50 mm.
This review is about item#07335465.
Micrometer stand
5
From Japan
On 2016-02-04 22:07:22
It feels like it is heavier than other products, but on the contrary, it is stable, so there is no problem. The blue of the knob may be a bit stylish with an accent.
This review is about item#07335465.