Buy more than* S$200* and get FREE SHIPPING

  • Replacement Blade, Small

Replacement Blade, Small LB-30P

5.00 (1)
Item.#
07336542
Mfr.#
LB-30P
Package Qty.
1Box(10Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Type
small, Small
Compatible Blades and Cutters
SA-type, screw S, A type, kilometers, Glee A, SA type, the screw S, A type, kilo, gris A
Blade Length (mm)
80, 80
Compatible
SA-type, screw S, A type, kilometers, Glee A, SA type, the screw S, A type, kilo, gris A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2015-04-14 16:46:37
I used it as usual.
This review is about item#07336542.