Buy more than* S$200* and get FREE SHIPPING

  • Even Balance Automatic Scale

Even Balance Automatic Scale 70079

4.69 (13)
Item.#
07336576
Mfr.#
70079
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Shape
Flat
Type
Nationally certified spring measuring indicator
Scale Interval (g)
5
Outside Dimension (mm)
210x135x230
Number of Scale Interval
200
Scale Plate Diameter (phi mm)
170
Material
Plate: stainless steel Control knobs: polystyrene Front cover: polystyrene Body: steel Guidelines: aluminum
Purpose
Weighing in factory, agriculture and fishery field., Weighing in factory, agriculture and fishery field.
Accuracy Class
Class O
Weighing Plate Dimension (mm)
170x170
Weighing (kg)
1
Weight (kg)
1.35
Plate Thickness (mm)
0.4
Operating Range (kg)
0.1 - 1
Tolerance (g)
0-250g: +/-5 250g-1kg: +/-10
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Shipment of vegetables
5
From Japan
On 2017-08-21 12:04:30
Because weighs about 10 kg, the limit of 12 kg is just right, it is helpful because the dial is easy to see.
This review is about item#7336612.
When weighing vegetables
5
From Japan
On 2017-06-02 13:55:19
Easy to see large scale, easy to use Even the smallest scale is also useful with 10 g
This review is about item#7336594.
Weigh 5 kg / 10 kg of rice.
4
From Japan
On 2015-12-22 03:34:20
It is easy to put things if the top plate is a bit bigger.
This review is about item#07336612.
Weighing of shipment vegetables
5
From Japan
On 2015-12-14 15:17:48
Work is fun because it is easier to see where the letters are growing every 200 grams on the display board.
This review is about item#07336576.
Measurement of shipment such as vegetables
5
From Japan
On 2015-07-30 21:33:49
It is easy to see because the scale is clear and it is very handy.
This review is about item#07336576.
Weighing the product
3
From Japan
On 2015-01-18 23:20:04
A little detailed graduation was hope
This review is about item#07336585.
To weigh paint
5
From Japan
On 2014-07-16 18:12:23
Again, analog is good, it's easier to see and the dish is also big, so it's easier to weigh the paint.
This review is about item#07336585.
Product weight and scrap
5
From Japan
On 2014-06-30 14:24:01
- It can be carried at the time of use, and the scale is convenient for easy viewing.
This review is about item#07336621.
Luggage weight check
5
From Japan
On 2014-05-23 20:59:27
The dial is also large and easy to see.
This review is about item#07336621.
Weigh food
5
From Japan
On 2013-01-17 15:25:35
heavy
This review is about item#07336585.