Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Shape
Flat
Type
Nationally certified spring measuring indicator
Scale Interval (g)
5
Outside Dimension (mm)
275x174x274
Number of Scale Interval
400
Scale Plate Diameter (phi mm)
196
Material
Plate: stainless steel Control knobs: polystyrene Front cover: polystyrene Body: steel Approximate teplacement times: aluminum
Purpose
Weighing in factory, agriculture and fishery field., Weighing in factory, agriculture and fishery field.