Buy more than* S$200* and get FREE SHIPPING

  • Even Balance Automatic Scale

Even Balance Automatic Scale 70087

4.64 (11)
Item.#
07336603
Mfr.#
70087
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Shape
Flat
Type
Nationally certified spring measuring indicator
Weighing (kg)
8
Weight (kg)
2.7
Plate Thickness (mm)
0.4
Operating Range (kg)
0.4 - 8
Tolerance (g)
0-1kg: +/-20 1kg-4kg: +/-40 4kg-8kg: +/-60
Purpose
Weighing in factory, agriculture and fishery field., Weighing in factory, agriculture and fishery field.
Accuracy Class
Class O
Scale Interval (g)
20
Outside Dimension (mm)
275x174x274
Number of Scale Interval
400
Scale Plate Diameter (phi mm)
196
Weighing Plate Dimension (mm)
210x210
Material
Plate: stainless steel Control knobs: polystyrene Front cover: polystyrene Body: steel Guidelines: aluminum
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Weigh the rice 5 km, 10 km away.
4
From Japan
On 2015-12-22 03:34:20
And the thing is easy to put on the dish a little more large.
This review is about item#07336612.
Weighing of shipment vegetables
5
From Japan
On 2015-12-14 15:17:48
Because there is easy to see where the character is larger in every 200 grams of the display panel Work is fun.
This review is about item#07336576.
Measurements such as vegetables shipments
5
From Japan
On 2015-07-30 21:33:49
Memory is easy to see very handy if you are clear.
This review is about item#07336576.
Weighing of the product
3
From Japan
On 2015-01-18 23:20:04
Things a little more fine-scale was hope
This review is about item#07336585.
The metering of the paint
5
From Japan
On 2014-07-16 18:12:23
Again, when weighing the paint for the pan even greater ease of viewing it is an analog is good It is easy.
This review is about item#07336585.
Product weight and scrap
5
From Japan
On 2014-06-30 14:24:01
- To be able to carry when in use, the scale is handy easy to see.
This review is about item#07336621.
Weight check of luggage
5
From Japan
On 2014-05-23 20:59:27
Dial also big and easy to see.
This review is about item#07336621.
Weighing ingredients
5
From Japan
On 2013-01-17 15:25:35
heavy
This review is about item#07336585.
Weighing of product
4
From Japan
On 2012-11-28 12:51:24
I wanted to get by with only a low cost can be more than the product weighing possible above saucer scale 5kg, price is the same as the that of the following weighing 5kg is happy. Manufacturer of the corresponding may also be in doubt of inquiry of little use how.
This review is about item#07336612.
It is used to subdivide the work of the product.
5
From Japan
On 2012-07-20 13:16:41
Since I've never used the other merchandise, indescribable is, for now, there is no problem.
This review is about item#07336594.