Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Hand Scale

Pipe Hand Scale 75036

5.00 (3)
Item.#
07336664
Mfr.#
75036
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Scale Interval
98
Height x Diameter (mm x phi mm)
285x21
Weighing (kg)
1
Weight (g)
90
Purpose
Weighing in parcel delivery service, factory, agriculture and fishery field.
TRUSCO Part Number
335-3222
Accuracy Class
Class O
Scale Interval (g)
10
Type
Spring type measure indicator
Material
Adjustment screw: ABDS resin Body: aluminum Scale plate: aluminum Handel: iron Hook: iron
Tolerance (g)
1/2 of weight or less: +/-10 1/2 of weight or more: +/-20
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tensile Strength Test
5
From Japan
On 2013-05-17 14:00:25
After arrival, I measured the weight of various things, but I am satisfied with accurate measurement. It can be used enough for tensile strength test.
This review is about item#07336707.
Used for preload measurement of tapered roller bearings.
5
From Japan
On 2012-04-10 17:56:16
Even with comparison with other scales the display was consistent. I think that it will be treated roughly, so I will buy again when I feel distrust of measured values ​​etc.
This review is about item#07336673.
It is a preload measurement of a car suspension.
5
From Japan
On 2012-02-04 12:49:09
Working with hands, it's lightweight, handles that are easy to get caught on your fingers are very handy. It is also worth noting that there is no worry of breaking because it is also good to build.
This review is about item#07336682.