Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tool set
  • Tool set
  • Tool set
  • Tool set

Tool set SK4510W

Item.#
07336804
Mfr.#
SK4510W
Package Qty.
1Set(52PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Case Dimensions (Length x Width x Height) (mm)
430x225x225
Case Color
Silver
Case Weight (kg)
6
Set Contents
12.7 sq. socket (hex) 9 point/B4-10, 12, 13, 14, 17, 19, 21, 22, 24 12.7sq. ratchet handle/BR4E 12.7sq. quick spinner/BR4E 12.7sq. extension bar 2 points/BE4-075, 150 Glasses wrench (45degreex6degree long) 6 point/M5-0810, 1012, 1214, 1417, 1719, 2224
Material (case)
Made of steel
Number of Set Items
52
Weight (kg)
15
TRUSCO Part Number
388-0095