Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. impact wrench socket
  • 12.7sq. impact wrench socket
  • 12.7sq. impact wrench socket

12.7sq. impact wrench socket BP4-09P

4.75 (8)
Item.#
07336856
Mfr.#
BP4-09P
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0186
TRUSCO Part Number
307-9376, 307-9376
Dimension l (mm)
15.5, 15.5
Dimention D1 (phimm)
16, 16
Dimension H (mm)
6.5, 6.5
Weight (g)
68, 68
Outlet Corner (sq.)
12.7, 12.7
2014 TRUSCO Published Page
2-0180, 2-0180
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
9, 9
Dimensions L (mm)
33.5, 33.5
Color
Pin: black ring: black, Pin: Black
Ring: Black
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
To take a hub nut
5
From Japan
On 2016-06-23 21:18:53
It's hard to stop licking hard
This review is about item#07337032.
Car maintenance
5
From Japan
On 2015-11-29 17:28:34
I have used it for a while, but there is no problem. It is a reliable manufacturer.
This review is about item#07336953.
Fixtures
3
From Japan
On 2015-10-05 14:35:51
Normal upper class !!
This review is about item#07336971.
Motorcycle Maintenance!
5
From Japan
On 2015-09-23 22:04:16
In this hand KTC is the best tool! I think that this security feeling is tremendously important for sockets.
This review is about item#07336901.
Desorption of wheel
5
From Japan
On 2014-08-22 14:11:33
Unlike cheap sockets, there is less rattling and you can use it with confidence.
This review is about item#07336962.
Maintenance of motorcycles, scooters
5
From Japan
On 2013-12-15 14:53:40
Since it is KTC made socket of trust, it can be used with confidence. I use it when I remove the wheel of the scooter, but there is no problem at all.
This review is about item#07336962.
Tire exchange
5
From Japan
On 2012-07-03 14:19:25
It can be used without problems. Because it is KTC, it is safe.
This review is about item#07336944.
I will use it for car maintenance.
5
From Japan
On 2010-01-06 21:57:31
Even if you use a high torque impact, you will be holding the bolt firmly, so it is safe. Also, it is unique to this KTC socket that detachment prevention pins can be easily detached. Efficiency is greatly improved when working with various sockets. By all means, it is recommended.
This review is about item#07336935.