Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq. impact wrench socket
  • 12.7sq. impact wrench socket
  • 12.7sq. impact wrench socket

12.7sq. impact wrench socket BP4-10P

4.75 (8)
Item.#
07336865
Mfr.#
BP4-10P
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0186
Dimension l (mm)
16, 16
Dimention D1 (phimm)
17, 17
Dimension H (mm)
7, 7
Weight (g)
68, 68
2014 TRUSCO Published Page
2-0180
Outlet Corner (sq.)
12.7, 12.7
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
10, 10
Dimensions L (mm)
34, 34
TRUSCO Part Number
307-9384, 307-9384
Color
Pin: black ring: black, pin: black ring: black
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
To take the hub nuts
5
From Japan
On 2016-06-23 21:18:53
It is a firm fit hard lick
This review is about item#07337032.
Car maintenance
5
From Japan
On 2015-11-29 17:28:34
I previously used, but this is not a problem. It is a reliable manufacturer.
This review is about item#07336953.
Fixtures
3
From Japan
On 2015-10-05 14:35:51
Usual choice !!
This review is about item#07336971.
Bike maintenance!
5
From Japan
On 2015-09-23 22:04:16
Tool in this hand is the best KTC! I socket, I think this sense of security is that it is very important.
This review is about item#07336901.
Desorption of the wheel
5
From Japan
On 2014-08-22 14:11:33
Safe to use even less rattling Unlike cheap socket.
This review is about item#07336962.
Motorcycle, maintenance of the scooter
5
From Japan
On 2013-12-15 14:53:40
Because the trust KTC made socket, you can use with confidence. It is used to remove the scooter of the wheel, but it does not have any problem at all.
This review is about item#07336962.
Tire exchange
5
From Japan
On 2012-07-03 14:19:25
You can use without any problems. KTC so it is safe.
This review is about item#07336944.
You use to the development of the car.
5
From Japan
On 2010-01-06 21:57:31
Since me to hold To firmly the bolt also use the impact of the high torque, it is safe. It is also possible that the off prevention pin can be easily detached, socket unique this KTC. Efficiency when you work with various and replace the socket will be significantly up. By all means, it is recommended.
This review is about item#07336935.