Buy more than* S$200* and get FREE SHIPPING

  • Plastic Pocket Caliper
  • Plastic Pocket Caliper
  • Plastic Pocket Caliper

Plastic Pocket Caliper 19515

4.14 (14)
Item.#
07337057
Mfr.#
19515
Package Qty.
1PC
Ship pack of
1
8.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measurement of outer diameter, inner diameter, depth and uneven, Measurement of outer diameter, inner diameter, depth and uneven
Dimensions c(mm)
11
Dimensions b (mm)
58
Dimensions e (mm)
41
Dimension d (mm)
27
Weight (g)
15
TRUSCO Part Number
408-3326
Dimensions f (mm)
15
Depth Bar
Available
Minimum Scale (mm)
0.1
Dimensions a (mm)
161
Measuring Range (mm)
0.1 - 100
Material (Body)
Polycarbonate
Customer Reviews
5 star 7
4 star 5
3 star 0
2 star 1
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Such as the measurement.
5
From Japan
On 2017-01-30 12:47:14
Why because the calipers was inconvenient to be without, the price I bought here modest. No START and to the metal, but it is sufficient accuracy as made of polycarbonate. In that it is difficult to scratch the object, also I think that it is working to reverse the better here are suitable.
This review is about item#7337057.
Parts measurement
5
From Japan
On 2016-02-09 14:56:03
Lightweight, has a convenient handy to carry a compact.
This review is about item#07337057.
Dimension measurement
2
From Japan
On 2015-09-08 15:22:19
Easy-to-use in a compact, but the slide is no match to those of the metal is to measure accurately because again towards the metal moves smoothly
This review is about item#07337057.
Sunday Carpenter
4
From Japan
On 2014-09-11 13:45:51
I bought is drawn to the price. Since there is no locking mechanism at the time of work is difficult to use.
This review is about item#07337057.
Measurement of the product
4
From Japan
On 2014-08-30 11:03:10
Since there is no need precise measurement, so can measure up to 0.1mm it is sufficient. Because the plastic is good and lightweight.
This review is about item#07337057.
Inspection of plastic parts
5
From Japan
On 2014-06-16 20:25:41
Because it is not a metal there is no scratch, also can be easily operated with one hand because the very light. Even if I dropped any chance unbreakable.
This review is about item#07337057.
When the dimension measurement of the wire rope
4
From Japan
On 2014-02-14 09:17:21
I do not cheaper
This review is about item#07337057.
Measurement of the wire rope diameter and the like parts.
5
From Japan
On 2013-10-03 17:50:00
It was the perfect product to my use environment. Parts that do not require fine tolerance The measurement, for car maintenance of the hobby, and a big success. After that, the price of a single steel calipers, For home, for the car, it is also a big satisfaction to the cost performance can buy three for the waist tool.
This review is about item#07337057.
For confirmation of the blade of the drill, which disappeared worn a hole diameter display
1
From Japan
On 2012-11-18 23:10:30
Since the soft in plastic, open the beak and put a little power, and the measurement results will change. Limit the measurement of millimeter. You can not use only about a rule of thumb. Kechirazu was to buy things that you firmly.
Simple measurement
5
From Japan
On 2012-05-18 13:26:09
Even if I put pocket it does not open a hole in the clothes. It can not be used only in the order of confirmation of the measured object.
This review is about item#07337057.