Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film
  • Paint Masking Film

Paint Masking Film 1,100mm *25m

4.40 (511)
Item.#
07337145
Mfr.#
1,100mm *25m
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Sheet Length (m)
25
Finishing Width (mm)
about 60
Sheet Width (mm)
1100
Material (Sheet)
Corona processing high density polyethylene
Tape Width (mm)
16
Number of Foldings
10
Tape Type
Fabric tape
Thickness (mm)
about 0.009
Customer Reviews
5 star 337
4 star 81
3 star 64
2 star 17
1 star 12
Review Rating: 4.40
511 Customer Reviews
The reviews are automatic translation.
Curing during house cleaning
5
From Japan
On 2018-01-22 15:32:07
The strength is also firm, and when you buy on special sale day, COSPA is the highest. I love you
This review is about item#39168193.
Painting work
4
From Japan
On 2018-01-18 14:41:06
The price is cheap and easy to use and convenient I regularly purchase it
This review is about item#39168193.
When painting work
5
From Japan
On 2018-01-15 22:28:03
It can be used normally. It is not much different from major manufacturer products. Considering the price is satisfactory.
This review is about item#7066053.
Used for painting work.
5
From Japan
On 2017-12-21 18:49:25
I used it for the first time in car painting work, cover the inside of the door with tires. I have covered it with newspaper so far and I think that it is very convenient.
This review is about item#7066053.
Painting work at the time of car restoration
5
From Japan
On 2017-12-18 21:00:58
With sufficient width and length, we were able to work with confidence. And cheapest is the best attraction. I will also use it.
This review is about item#7337145.
Care for cleaning etc.
5
From Japan
On 2017-12-18 17:56:28
It is saved with preeminent cospar. It is not inferior even if it is compared with a little expensive one.
This review is about item#7066053.
Curing
5
From Japan
On 2017-12-15 09:47:53
It is handy because you can cover the joint from the lintel to the curing at once.
This review is about item#45530021.
Air conditioner cleaning
5
From Japan
On 2017-12-14 19:34:14
Because the price was low price, it was a very good product, so I will always use it
This review is about item#39168193.
Air conditioner
5
From Japan
On 2017-12-07 15:58:28
It is a product without problems. Since it is thrown away after use it has never been cheap. I will also purchase it.
This review is about item#7066053.
For curing work
5
From Japan
On 2017-12-06 08:40:03
It can be used without any inferior to the on-site curing. Price is cheap but quality is not good.
This review is about item#02282123.