Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 0.5

Item.#
07337154
Mfr.#
GSD 0.5
Package Qty.
1Pack(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
0.5
Coating
G Court
Material
HSS (high speed steel) HSS
Standard Product
ISO standard product / JIS standard products
Point Angle (Degree)
118
Flute Length l (mm)
6
Geometry of Drill Flank
Cone
Overall Length L (mm)
22
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals