Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 0.6

Item.#
07337163
Mfr.#
GSD 0.6
Package Qty.
1Pack(10PC)
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
0.6
Coating
G Court
Material
HSS (high speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Flute Length l (mm)
7
Geometry of Drill Flank
Cone
Overall Length L (mm)
24
Standard Product
ISO standard product / JIS standard products