Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 0.9

Item.#
07337197
Mfr.#
GSD 0.9
Package Qty.
1Pack(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
0.9
Coating
G coat
Material
High speed steel (HSS)
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metal
Point Angle (Degree)
118
Flute Length l (mm)
11
Geometry of Drill Flank
Circular cone
Overall Length L (mm)
32
Standard Product
ISO standard product/JIS standard product