Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 1.1

5.00 (3)
Item.#
07337215
Mfr.#
GSD 1.1
Package Qty.
1Pack(10PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Material
HSS (high speed steel) HSS
Geometry of Drill Flank
Cone
Work Material
Structural steel, carbon steel, alloy steel, die steel, Harden steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Overall Length L (mm)
36
Blade Diameter D (phi mm)
1.1
Coating
G Court
Standard Product
ISO standard product / JIS standard products
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sus drilled hole drilling
5
From Japan
On 2015-06-16 18:53:52
I have used a SUS bolt for drilling 1.2 mm, but I have used various manufacturer drills, but because it is a tabletop drill which can not be forcibly lubricated, because I can not drill again, I thought about wear resistance and cost Sometimes, Nazi G standard drill has no other choice
This review is about item#07337285.
Drill holes in 5 mm stainless steel bolts
5
From Japan
On 2013-12-26 19:36:09
It machines a hole in 50 units, but 1.5 mm is re-polished and disposable, but it is easy to use at cost.
This review is about item#07337251.
Drill in stainless steel bolts of 5 mm or less
5
From Japan
On 2013-12-26 19:33:53
It machines a hole in 50 units, but 1.2 mm is re-polished and disposable, but it is easy to use in terms of cost.
This review is about item#07337224.