Buy more than* S$200* and get FREE SHIPPING

  • G standard twist drill
  • G standard twist drill
  • G standard twist drill

G standard twist drill GSD 1.3

5.00 (3)
Item.#
07337233
Mfr.#
GSD 1.3
Package Qty.
1Pack(10PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
16
Geometry of Drill Flank
Circular cone
Overall Length L (mm)
38
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metal
Point Angle (Degree)
118
Material
High speed steel (HSS)
Blade Diameter D (phi mm)
1.3
Coating
G coat
Standard Product
ISO standard product/JIS standard product
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sus drilled hole drilling
5
From Japan
On 2015-06-16 18:53:52
I have used a SUS bolt for drilling 1.2 mm, but I have used various manufacturer drills, but because it is a tabletop drill which can not be forcibly lubricated, because I can not drill again, I thought about wear resistance and cost Sometimes, Nazi G standard drill has no other choice
This review is about item#07337285.
Drill holes in 5 mm stainless steel bolts
5
From Japan
On 2013-12-26 19:36:09
It machines a hole in 50 units, but 1.5 mm is re-polished and disposable, but it is easy to use at cost.
This review is about item#07337251.
Drill in stainless steel bolts of 5 mm or less
5
From Japan
On 2013-12-26 19:33:53
It machines a hole in 50 units, but 1.2 mm is re-polished and disposable, but it is easy to use in terms of cost.
This review is about item#07337224.