Buy more than* S$200* and get FREE SHIPPING

  • Folding Conference Table
  • Folding Conference Table
  • Folding Conference Table

Folding Conference Table YSF-7651

3.27 (15)
Item.#
07337416
Mfr.#
YSF-7651
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (leg)
Steel
Material (top board)
Melamine
Color
Cheek
Weight (kg)
14.5
Top Plate Thickness (mm)
30
Withstand Load (kg)
30
Dimensions (Width W x Depth D x Height H) (mm)
1800x450x700
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 3
1 star 3
Review Rating: 3.27
15 Customer Reviews
The reviews are automatic translation.
Ordinary conference table
5
From Japan
On 2017-05-18 19:08:47
Very ordinary standard conference table, heavy is a difficult point.
This review is about item#7337416.
Personal computer table
5
From Japan
On 2017-05-02 09:48:59
I put it in a small room so this time size was just right.
This review is about item#07337416.
meeting
4
From Japan
On 2017-03-02 14:37:19
I think that I have firmly. Corner when you use also connect any number when the rubber is attached to the four laps I think it good because not spoiled.
This review is about item#7337425.
Outdoor sale, etc.
4
From Japan
On 2017-01-26 17:21:49
We're using at the time of the local shops, but an affordable, so we as a firmly things, we are very handy. At all, is not the problem. However, since heavy to carry Women who might be very, but it does not mean can not have.
This review is about item#7337416.
Light work such as packaging and assembly
2
From Japan
On 2016-07-08 15:21:22
I bought is drawn to the low price, but still will price. Height adjustment adjuster of plastic was broken in a few days to buy. Since the part-consuming load I think that it is better to the metal parts. Moreover, it is a terrible ground with the back-and-forth direction in a state in which the sitting.
This review is about item#07337416.
Use on a workbench of events
5
From Japan
On 2016-07-06 17:30:25
Because it was a big thing of the size, but I thought all right kana in flights hauler's, I was impressed because has been sent by the firm packing.
This review is about item#07337425.
Workbench
5
From Japan
On 2015-12-11 15:02:28
Easy to use in a wide though it is less expensive than the bench had been using until now
This review is about item#07337425.
Packing work of paint products
1
From Japan
On 2015-10-20 23:25:52
Two side by side, I want to work packing, but one of them I purchased broken because, although the previous ones I foot of the stopper is hooked into place, those that were purchased, when the cause, not ineffective feet of stopper since the cause in a wobbly state to, and very hard, and stand from, I feel that the lock by pressing from below by hand stopper. It again and anxiety because they do not hear a click we use while checking. Only those who purchased, but I do say so, others will be whether care.
This review is about item#07337416.
For store openings
2
From Japan
On 2015-06-27 13:20:38
Was purchased for the opening but carry was too heavy.
This review is about item#07337425.
At resting place
1
From Japan
On 2013-03-16 10:19:38
It is used in conjunction with the desk of the same size that I used before but it is extremely gray as compared with it despite being a new one. It will likely break somewhere as soon as it shakes. Cheap is attractive, but feeling of use is honestly bad.
This review is about item#07337425.