Buy more than* S$200* and get FREE SHIPPING

  • Folding Conference Table
  • Folding Conference Table
  • Folding Conference Table

Folding Conference Table YSF-7651B

3.56 (18)
Item.#
07337425
Mfr.#
YSF-7651B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (leg)
Steel
Material (top board)
Melamine
Color
Cheek
Weight (kg)
15.2
Top Plate Thickness (mm)
30
Withstand Load (kg)
30
Dimensions (Width W x Depth D x Height H) (mm)
1800x600x700
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 3
1 star 3
Review Rating: 3.56
18 Customer Reviews
The reviews are automatic translation.
Light work · meal
5
From Japan
On 2018-04-02 14:33:11
I bought it because the number of personnel increases. It is solid and it is just right size to do light work I am satisfied with the table.
This review is about item#7337416.
Table for dining room
5
From Japan
On 2018-01-19 15:32:27
It is cheap even if you buy two. It was light, but it was solidly made.
This review is about item#7337416.
Used for outdoor festival PA mix mixer, CD set base.
5
From Japan
On 2017-07-21 07:55:39
Light weight, but sturdy. I am very satisfied. Also, since packing materials were also sufficient, there was no damage during transportation.
This review is about item#07337425.
Ordinary conference table
5
From Japan
On 2017-05-18 19:08:47
Very ordinary standard conference table, heavy is a difficult point.
This review is about item#7337416.
Personal computer table
5
From Japan
On 2017-05-02 09:48:59
I put it in a small room so this time size was just right.
This review is about item#07337416.
meeting
4
From Japan
On 2017-03-02 14:37:19
I think that it is good to be firm. I think whether it is okay if the corners do not become useless when connecting and connecting many units if rubber is attached to the four laps.
This review is about item#7337425.
Outdoor sales etc.
4
From Japan
On 2017-01-26 17:21:49
I use it when opening a region, but it is affordable, so I have solid things, so it is very handy. There is no problem at all. However, because it is heavy for carrying, female people may be serious, but it is not because we can not have it.
This review is about item#7337416.
Light work such as packing and assembly
2
From Japan
On 2016-07-08 15:21:22
Although I bought it by being cheap, it is still price. Plastic height adjustment adjuster broke in a few days after purchase. I think that it is better to make it metal parts because it is a part subject to load. Also, it is terrible in the front and back direction with sitting.
This review is about item#07337416.
Used as a workbench for events
5
From Japan
On 2016-07-06 17:30:25
Because it was large in size, I thought it would be okay with the shipping company's flight, but I was impressed because it was sent with firm packaging.
This review is about item#07337425.
Workbench
5
From Japan
On 2015-12-11 15:02:28
It is cheaper than the work bench you have used so far but it is wide and easy to use
This review is about item#07337425.