Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq. Socket adapter
  • 9.5sq. Socket adapter
  • 9.5sq. Socket adapter

9.5sq. Socket adapter BA32

5.00 (4)
Item.#
07337461
Mfr.#
BA32
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power, Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power
2014 TRUSCO Published Page
2-0141
Dimensions D (mm)
17, 17
TRUSCO Part Number
307-5729, 307-5729
Dimensions sq. (mm)
Recess: 9.5 convex portions: 6.3, Concave part: 9.5 convex part: 6.3
2015 Trusco Published Pages
2 0144
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
20, 20
Dimensions L (mm)
25, 25
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as an air tool when disassembling and assembling agricultural machinery
5
From Japan
On 2017-11-24 20:50:40
I found what I was looking for The range of use of the tool has expanded,
This review is about item#7117817.
Electrical construction
5
From Japan
On 2016-01-23 15:12:09
Socket wrench is KTC
This review is about item#07117817.
Vehicle maintenance
5
From Japan
On 2015-10-17 07:30:06
Ideal for using 1/2 socket with 3/8 ratchet. I can use it with confidence without play.
This review is about item#07117817.
Motorcycle maintenance
5
From Japan
On 2014-10-16 17:49:17
Because it is a manufacturer's product of trust, there is no problem. I feel sick because plating is not slippery like other companies, hands do not slip with oil.
This review is about item#07337461.