Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disposal Car Cover
  • Disposal Car Cover
  • Disposal Car Cover

Disposal Car Cover For cars

3.94 (104)
Item.#
07337477
Mfr.#
For cars
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Transparent
Material
/ Poly body, tight lacing / rubber
Dimension (mm)
3,600*6,500
Thickness (mm)
0.03
Compatible Vehicle Model
For passenger cars
Customer Reviews
5 star 46
4 star 28
3 star 15
2 star 8
1 star 7
Review Rating: 3.94
104 Customer Reviews
The reviews are automatic translation.
As measures to prevent vehicle fouling during road paving work
5
From Japan
On 2018-06-17 22:21:44
It is a standard product of stability. When the number of order lot is large, I will be more saved if you give me a discount ....
This review is about item#7337477.
At the construction site
5
From Japan
On 2018-06-02 10:52:04
It seems that there is no problem with strength as it is almost disposable at once.
This review is about item#7337486.
Dust in the garage, pollen dust
4
From Japan
On 2018-05-02 08:53:02
I use it by covering it on the car body cover for indoor use in the garage. The transparency is good, and the softness of the material is just easy to use.
This review is about item#07337477.
Roof painting curing
1
From Japan
On 2018-04-30 11:23:03
Certainly, vinyl thin, uneasy, brittle wind broke. The cover that the professional brought was a hot vinyl and a strong rubber, and it was OK even if the wind blew. This item is broken in a moment. Consider the condition, you should buy it.
This review is about item#7337477.
Temporary storage of cars
4
From Japan
On 2018-04-19 08:07:11
It is quite big for Rover Mini, but it is hung with tires etc. for use.
This review is about item#07337477.
Mansion Cleaning with high-pressure washing machine Wash the corridor, but if there is a gap under the waist wall water will spill. I will cover when there is a parking lot below.
4
From Japan
On 2018-04-18 16:04:46
I am thankful for being disposable in terms of price. You can use cheap one if you want to greed.
This review is about item#7337477.
Car in the garage
5
From Japan
On 2018-04-14 17:21:10
I use it as a cover of the car which is stored in the garage by cutting the number. It is saved with cheap and easy to use.
This review is about item#7337477.
Painting work
2
From Japan
On 2018-03-28 19:49:08
Goods are not a problem because it is a standard product, but if you need it in a hurry, even if you ordered in the morning arrival will be two days later so it was earlier and cheaper to buy at the home center near the scene after all.
This review is about item#7337477.
When painting work
4
From Japan
On 2018-03-27 16:40:40
It is easy to use and the price is affordable so I am very satisfied.
This review is about item#7337477.
For general use
3
From Japan
On 2018-03-27 16:29:58
Car does not get dirty, size is just right, usability is also good.
This review is about item#7337477.