Buy more than* S$200* and get FREE SHIPPING

  • Disposal Car Cover
  • Disposal Car Cover
  • Disposal Car Cover

Disposal Car Cover LL size

4.01 (73)
Item.#
07337486
Mfr.#
LL size
Package Qty.
1Sheet
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Transparent
Material
/ Poly body, tight lacing / rubber
Dimension (mm)
4,800*7,500
Thickness (mm)
0.03
Compatible Vehicle Model
One box car
Customer Reviews
5 star 34
4 star 20
3 star 9
2 star 6
1 star 4
Review Rating: 4.01
73 Customer Reviews
The reviews are automatic translation.
Curing to re-car nearby residents of road construction (by mud and dust)
5
From Japan
On 2017-03-23 18:57:33
Because they are to be used again in the construction work, it is disposable. So, I was anyway looking for something good COSPA. I think the price to good, but I would like a little more cheaply Speaking greed. (Product itself, since it is lower costs.)
This review is about item#7337486.
As steep simple Bodei cover during the rainy
5
From Japan
On 2017-03-18 11:27:52
Quickly you can use when it is likely to win a rain drizzling pattern though it is shiny and long-awaited car wash. It does not get in the way be previously put in the trunk. Because disposable as is provided as an emergency.
This review is about item#7337477.
Cover the outside of the car
2
From Japan
On 2017-02-25 10:02:59
The first to touch impression I felt weak, is near the rubber cord in a state in which the covered now Torn has spread, but do not know if other manufacturers products what about, how these kind of things.
This review is about item#7337486.
Curing of the automobile
3
From Japan
On 2017-02-16 10:08:48
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#7337477.
Curing of car
4
From Japan
On 2017-02-15 14:50:04
While low price is attractive, than to purchase from a hardware store, because there is a little thin plastic, easy to cut.
This review is about item#7337477.
During demolition work, you can use so that there is no dust on the car
4
From Japan
On 2017-02-06 09:38:35
Because only be used in a short period of time, it was good a good value price.
This review is about item#7337477.
Protection of agricultural machinery and equipment tractor
4
From Japan
On 2017-01-26 01:03:41
I bought the protection of the tractor. Big thing, but it has come in handy so you want to become a dusty when it was intact. It is unavoidable so different from the target of the car, but is anxious that would fraught with wind.
This review is about item#07337486.
Storage of farm equipment
5
From Japan
On 2017-01-05 22:21:56
We are using the exception of dust at the time of long-term storage of expensive farm equipment. After that can be easily multiplied, I think that say there is no worry that peel off unlike the blue sheet, and the like.
This review is about item#7337477.
For farm equipment maintenance
4
From Japan
On 2016-12-02 06:47:59
I use to except tractor dust. This is useful covered easily and lightly.
This review is about item#07337486.
Cover of the automobile
4
From Japan
On 2016-10-27 17:04:48
Because it was covered in advance by heavy rain from the day before yesterday, it was very helpful.
This review is about item#7337477.