Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron, T12 Lead Free Solder Supported
  • Soldering Iron, T12 Lead Free Solder Supported
  • Soldering Iron, T12 Lead Free Solder Supported

Soldering Iron, T12 Lead Free Solder Supported T12-B

4.30 (10)
Item.#
07337556
Mfr.#
T12-B
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
-
Overall Length (mm)
7.5
TRUSCO Part Number
294-5681
Compatible Soldering Iron
FM-203, FM-204, FM-205, FM-206, FX-950, FX-951, FX-952, FM-202
Weight (g)
10
Compatible Trowel
FM-2027, FM-2028
Others
When using, please Always wear long nipple tip in T12 HAKKO 912.