Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron, T12 Lead Free Solder Supported
  • Soldering Iron, T12 Lead Free Solder Supported
  • Soldering Iron, T12 Lead Free Solder Supported

Soldering Iron, T12 Lead Free Solder Supported T12-BCM3

4.30 (10)
Package Qty.
Ship pack of
22.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
When using, be sure to install the long nipple T12 tip in HAKKO 912. It can not be used and sold in the United States . Therefore, please refrain from taking out to the United States.
Compatible Models
HAKKO FM-2025 (station: Fx-951, Fx-952) HAKKO 912 (HAKKO 942)
2014 TRUSCO Published Page
Special processing type
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Company work
From Japan
On 2017-05-23 15:16:31
Convenient for price split. For example, it is easy to replace soldering iron tip.
This review is about item#7328876.
Chips and discrete parts are mounted on the board.
From Japan
On 2016-04-17 15:48:57
I am very saved because it can respond quickly to set temperature. The whole feeling of use is good.
This review is about item#07328876.
From Japan
On 2016-03-23 10:30:03
It is easy to use because the tip is thin and thermal efficiency is good.
This review is about item#07337863.
Soldering of chip parts
From Japan
On 2016-02-01 18:02:32
I am saved because I can buy it and immediately try it on arrival the next day.
This review is about item#08179577.
Buy for the first time here
From Japan
On 2015-08-27 14:41:19
I used T12 - KU before, but I could not find it, so I bought this one. I feel that the price is getting higher, but it can be used without problems.
This review is about item#07328851.
Device evaluation board production
From Japan
On 2015-06-27 01:38:16
There is no special complaints because it is always used products, but now only three kinds of WD series are manufactured, so I want you to increase types more
This review is about item#07338256.
LED soldering work
From Japan
On 2015-02-08 21:29:54
Iron tip you always use
This review is about item#07328851.
Connector installation
From Japan
On 2015-01-13 13:32:52
Easy to use
This review is about item#07337705.
Precision board repair
From Japan
On 2014-02-20 13:07:36
We are using HAKKO FX - 952 station type, but this tip is very useful. The speed of heat recovery is amazing, too.
This review is about item#07328894.
Used for processing and assembling electronic materials.
From Japan
On 2013-11-22 09:15:13
Since it can be purchased with local purchase cut off 900 yen, since it consumes 1 or 2 monthly, it will be appreciated if it is about 5 to 600 yen to purchase it in the future.
This review is about item#07337556.