Buy more than* S$200* and get FREE SHIPPING

  • Tool Box, "Hard Master"
  • Tool Box,
  • Tool Box,
  • Tool Box,
  • Tool Box,
  • Tool Box,
  • Tool Box,

Tool Box, "Hard Master" Hard master 500

4.23 (13)
Item.#
07338292
Mfr.#
Hard master 500
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction relations, automotive maintence relations, eletric facility relations, plumbing relations
Material (Body)
Bumper grade shock-resistance copolymer
Specification
Grip is made of a non-slipping rubber material. Storage part has drain to prevent water from accumulating. Belt loop and tool holder equipped. Key hole. 4 non-slip rubber pieces are attached. No side slip. All partition boards are movable.
Medium Plate Dimensions (mm)
402x203x50 (width x length x depth)
Inner Dimensions (Width x Depth x Height)(mm)
426x226x121 (lid bottom 188)
Material
Buckle: ABS plastic Grip handle: elastomer Shaft: stainless steel
Material (inner tray)
Shock-proof copolymer
Color
Black
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
500x257x224
Partition Plate
Large 4 sheets, small 12 sheets
Material (handle)
ABS plastic
Customer Reviews
5 star 7
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Purchase as an alternative to the old tool holder
5
From Japan
On 2017-12-05 20:15:10
If you use it as a sort of something, the collapse at the time you forget to close the tool box It is gone and is very useful.
This review is about item#7338292.
Electrical work, control panel wiring
5
From Japan
On 2017-01-17 23:16:10
He is sturdy and satisfied with the lock function of the lid. I have a lot of tools.
This review is about item#7338301.
For car wash work
3
From Japan
On 2016-12-19 09:01:53
Although it is easy to hold, I feel that the case is weak, but I do not know if I try to use it.
This review is about item#7338301.
As a Tool Box
5
From Japan
On 2016-05-09 11:48:16
It is strong. How many times I dropped it did not break. Whether the price is like this
This review is about item#07338292.
Normally tool box
5
From Japan
On 2016-01-10 21:24:36
As it used to be so far, I bought it as the second one. W Rock is the best!
This review is about item#07338292.
Used as a tool box on a truck without loading it
5
From Japan
On 2015-03-04 01:15:26
The quality of the plastic is also good, it is strong and it seems to last long.
This review is about item#07338301.
For park facilities repair work
4
From Japan
On 2014-03-08 05:20:26
First of all, is it durable? I can not tell this without using it. Usability is both good and bad. I will get used to this box. Conclusion There is no compact mobile box with good mobility that all tools you are using are entered. Let's work with the tools that will go into this box. If you try and have a problem, reduce the number of tools or increase the number of tool boxes. I will make it up to my own flow.
This review is about item#07338301.
As a replacement for a broken tool box
3
From Japan
On 2012-04-15 18:41:06
Tray partitions are not very popular. It is good if you can set width a bit more freely. Although the main body can be put in various sizes, since the depth is deep, it is easy to use as the number of trays increases so that it can be divided up and down. But as a price it is very cheap and it is saved.
This review is about item#07338301.
Carrying tool
3
From Japan
On 2012-01-16 22:30:41
The price is a bit cheaper compared with Ringstar's equivalent products, the rigidity is towards the ringster, since it is not matt finished, there is no cheap small accessory, because of the reinforcement of the lid, the medium dish does not enter much Will it be possible to carry without having to close the buckle one by one with double lock Well, is it good and bad?
This review is about item#07338301.
Tool for everyday use
5
From Japan
On 2012-01-12 19:48:36
Purchased for the carrying in the factory (maintenance of industrial machinery). Even after retirement, I use it for car use as a tool box for everyday use. I also have a tool box with steel drawers with two drawers, but unless you quickly take out a series of wrenches arranged side by side, this one is more convenient for one room. It is convenient because you can insert drivers that you use frequently aside for side tooling. I am thankful that it is cheaper and stronger than anything.
This review is about item#07338292.