Buy more than* S$200* and get FREE SHIPPING

  • Platform Trucks
  • Platform Trucks
  • Platform Trucks

Platform Trucks WD-150 Eco

4.00 (1)
Item.#
07338405
Mfr.#
WD-150 Eco
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel (phi mm)
100
Handle Height (mm)
820
Load Capacity (kg)
150
Specification
trivalent chrome It does not use any chlorine material.
Pallet Dimension (mm)
740x480
Floor Level (mm)
145
Weight (kg)
12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Package transport
4
From Japan
On 2015-11-09 08:10:52
The feeling of use is the same as that of the previous truck. However, it takes time to deliver, so I thought that it would be difficult if I had time to spare, although I wanted to purchase ecological items.
This review is about item#07338414.