Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Platform Trucks
  • Platform Trucks
  • Platform Trucks

Platform Trucks WD-300 Eco

4.00 (1)
Item.#
07338414
Mfr.#
WD-300 Eco
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
309.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Wheel (phi mm)
130
Handle Height (mm)
850
Load Capacity (kg)
300
Specification
trivalent chrome. It does not use any chlorine material.
Pallet Dimension (mm)
900x600
Floor Level (mm)
205
Weight (kg)
26
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Package transport
4
From Japan
On 2015-11-09 08:10:52
The feeling of use is the same as that of the previous truck. However, it takes time to deliver, so I thought that it would be difficult if I had time to spare, although I wanted to purchase ecological items.
This review is about item#07338414.