Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No.720 Masking Tape For Paint Use
  • No.720 Masking Tape For Paint Use
  • No.720 Masking Tape For Paint Use
  • No.720 Masking Tape For Paint Use

No.720 Masking Tape For Paint Use No.720

4.17 (12)
Item.#
07338441
Mfr.#
No.720
Package Qty.
1Box(50Roll)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N /18mm)
88.36
Elongation (%)
2
Tape Thickness (mm)
0.1
Base Material
Japanese paper
High Speed Unwinding Force (30m/min)
2.84
Adhesive Force (N /18mm )
Own back: 1.67
Caution
It is a measured value not a guaranteed value., It is a measured value not a guaranteed value., It is a measured value not a guaranteed value., It is a measured value not a guaranteed value.
Holding Power (mm)
2
Adhesive
Rubber type
Tape Length (m)
18
Tape Width (mm)
24
Color
White
Adhesive Force to SUS (N/18mm)
2.65
Purpose
For construction paint, For construction paint, For construction paint, For construction paint
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Reinforcement (for peeling) perforation
2
From Japan
On 2017-12-13 15:05:45
Because I purchased a wide size If you use it for a long time you can break it in the middle · · ·
This review is about item#68175153.
As curing of paint
5
From Japan
On 2017-09-03 17:17:53
It is easy to use in terms of size, it is very hard not to be torn and leave tape marks when peeling off
This review is about item#3331867.
Curing
3
From Japan
On 2017-06-28 15:42:34
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#7338466.
When painting work
5
From Japan
On 2016-07-13 20:49:45
It is good to buy cheap products that can be safe. It is an iron plate of masking tape
This review is about item#03331903.
Temporary fixation at lapping
5
From Japan
On 2016-03-08 15:55:01
Compared to competitors' products, adhesion of glue is small, so easy to use.
This review is about item#03331867.
Masking at the time of painting
5
From Japan
On 2016-02-18 01:03:40
I used various masking tapes, but the degree of stickiness was exactly right.
This review is about item#07338441.
Model making
4
From Japan
On 2016-02-17 14:52:54
Adhesion, thickness etc. used for many years is just good balance. It is convenient to buy cheap products that can be safe.
This review is about item#07338466.
protection
5
From Japan
On 2015-06-18 15:26:26
Glue remains
This review is about item#10695632.
Dispersion of goods at work
5
From Japan
On 2013-11-07 13:49:54
Previously I used Sekisui at my home center. I am trying to keep using it because it is somewhat cheap to go to buy, but I would like to consider the case special price.
This review is about item#03331876.
When packing the product easily
5
From Japan
On 2013-06-24 17:51:39
Easy to cut with fingers during simple packaging or temporary packaging, but strong, but when peeling it is easy without glue residue. However, as time (more than half a year) gets sticky, I think it would be better if it could be improved. That's why I use it only for temporary packaging, so there is not much problem.
This review is about item#03331876.