Buy more than* S$200* and get FREE SHIPPING

  • No.720 Masking Tape For Paint Use
  • No.720 Masking Tape For Paint Use
  • No.720 Masking Tape For Paint Use
  • No.720 Masking Tape For Paint Use

No.720 Masking Tape For Paint Use No.720

3.75 (4)
Item.#
07338484
Mfr.#
No.720
Package Qty.
1Box(40Roll)
Ship pack of
1
64.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Construction paint
Adhesive Force to SUS (N/18mm)
2.65
Holding Power (mm)
2.0
Tape Thickness (mm)
0.10
Base Material
Japanese paper
Adhesive Force (N /18mm )
Back surface:1.67
Tape Width (mm)
30
High Speed Unwinding Force (30m/min)
2.84
Tensile Strength (N /18mm)
88.36
Elongation (%)
2.0
Tape Length (m)
18
Color
Green
Adhesive
Rubber type
Caution
Numerical value of statement is one example of measurable quantity, is not guaranteed performance.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Worst is !!
1
From Japan
On 2016-10-11 19:25:42
Nori is sticky remaining when peeled, It was the worst result in Chigirechigire even when peeled off. Not useless, in the field angry Eventually it became a end up throw away all.
This review is about item#3331964.
Paint masking
4
From Japan
On 2016-02-04 12:23:57
The manufacturer is a commodity has been firm. I am happy when the price is cheaper still.
This review is about item#07338475.
Ship coating
5
From Japan
On 2015-05-07 20:13:26
It is the best in ease of use, but is very happy if a little more price becomes cheaper.
This review is about item#06904247.
Curing at the time of the paint
5
From Japan
On 2013-05-23 13:19:11
Without tearing or torn without adhesive residue peeled off without difficulty when peeling good adhesion It is very use may
This review is about item#07338475.