Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, Green

Buffing Compound Bar, Green -

4.73 (33)
Item.#
07338502
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
For final finishing of brass , cast , forgings , precious metals, For final finishing of brass , cast , forgings , precious metals, For final finishing of brass , cast , forgings , precious metals, For final finishing of brass , cast , forgings , precious metals
Weight (g)
1050, 1050
Type
solid abrasive, Solid abrasive material
Chemicals Safety Data Sheet
Dimension (mm)
210x60(45)x40, 210*60(45)*40
Customer Reviews
5 star 26
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
33 Customer Reviews
The reviews are automatic translation.
For polishing · polishing of stainless steel
5
From Japan
On 2018-03-03 19:02:00
We use it for polishing to polish places where smoothness is required such as shooter of production equipment. Previously we used the one made by the manufacturer, but the difference was not felt by our usage, it was inexpensive so we were satisfied satisfactorily with this product.
This review is about item#7338502.
Sink mirror finish
5
From Japan
On 2018-01-14 18:35:09
There was no problem at all. I purchased the larger one, but I think that even a small one is enough
This review is about item#7338502.
Aluminum used for brass polishing
5
From Japan
On 2017-11-03 22:28:02
Used for polishing auto parts, for polishing the base for chrome plating. This blue rod is the second one.
This review is about item#7338502.
To polish the stain
5
From Japan
On 2017-08-30 20:48:12
Cospa is the best. I thought things are nothing.
This review is about item#7338502.
Use it for tool polishing, blades with blades and others.
5
From Japan
On 2017-04-29 18:53:29
It seems to last long because it is quite large. I used it after attaching a blue rod to the target object when the object warms after first polishing with a little bit on the double head grinder first. This method seems nice. What will you guys do? Please tell me if there is a good way.
This review is about item#7338502.
Motorcycle Parts Maintenance
3
From Japan
On 2017-04-06 12:50:55
Although it may be large for the price, I think that it is easier to use if it is a little more sticky, because it has poor buffing so it uses a little soft straw with kerosene.
This review is about item#7338502.
Mirror finish of aluminum products
4
From Japan
On 2016-11-08 18:23:19
Until now I used semi-abrasive abrasives, but the workability of the bars is better. I do not sell large size easily, but this is just right size.
This review is about item#7338502.
Removal of scratches on SUS # 800 parts parts and others
5
From Japan
On 2016-10-13 17:21:18
I do not feel the difference with other manufacturer's ones in particular, it is cheap and saved. Because it is big, I fold it in half and use it with cloth buff.
This review is about item#7338502.
Polishing of cutlery
5
From Japan
On 2016-01-28 06:24:11
As a sculpture sword used in woodcarving work, it is polished with blue bars as "finish sharpening". It is inferior to other companies' products.
This review is about item#07338502.
Buff
4
From Japan
On 2015-10-02 15:43:19
It can be used normally.
This review is about item#07338502.