Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buffing Compound Bar, White

Buffing Compound Bar, White -

4.40 (43)
Item.#
07338511
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For stainless steel, aluminum, chrome-plated finishing., For stainless steel, aluminum, chrome-plated finishing., For stainless steel, aluminum, chrome-plated finishing., For stainless steel, aluminum, chrome-plated finishing.
Weight (g)
850, 850
Type
solid abrasive, Solid abrasive material
Chemicals Safety Data Sheet
Dimension (mm)
210x60(45)x40, 210*60(45)*40
Customer Reviews
5 star 30
4 star 5
3 star 5
2 star 1
1 star 2
Review Rating: 4.40
43 Customer Reviews
The reviews are automatic translation.
Finish of painting
3
From Japan
On 2018-04-28 23:06:51
It is a size that can not be obtained in the neighborhood home center. I can concentrate on my work as I do not get sting poorly. I felt the hardness of the abrasive grain was rather stiff.
This review is about item#7338511.
Gloss work
3
From Japan
On 2018-03-30 15:49:52
I use it when attached to the felt, but I do not understand the difference between when it is not attached.
This review is about item#7338511.
bafu sagyou
5
From Japan
On 2018-02-01 18:23:55
taihenn yokatta mata onegaisimasu
This review is about item#7338511.
When restored
5
From Japan
On 2017-11-07 01:28:12
Since there are many shops that are not quite white, it is easy to use
This review is about item#07338511.
Used for intermediate polishing of SUS (stainless steel) parts by φ 150 cloth buff
5
From Japan
On 2017-07-13 18:22:41
I was surprised by the size compared with the white bar I used to use. It is a size that can not be purchased at home centers. It reduces man-hour with low price.
This review is about item#7338511.
A lot of quantity!
5
From Japan
On 2017-07-11 19:07:53
It is quite Cospa good! It is a necessity for buffing, so I will repeat in the future.
This review is about item#7338511.
Used for polishing
5
From Japan
On 2017-03-30 17:10:46
It is very big. I use it for the first time, but it is hard and hard to attach, is it such a thing?
This review is about item#7338511.
For plastic polishing
4
From Japan
On 2017-02-05 10:25:21
It is cheaper and easier to use than the one sold at the home center.
This review is about item#7338511.
Brass polishing operation
5
From Japan
On 2016-12-06 17:38:28
I think that it is profitable because it is very easy to use, convenient, and there are also quantities.
This review is about item#7338511.
Buffing
3
From Japan
On 2016-10-25 18:26:49
I think that it can be used without problems and the size is just right.
This review is about item#7338511.