Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buffing Compound Bar, Tripoli

Buffing Compound Bar, Tripoli -

4.34 (38)
Item.#
07338527
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, stainless steel, aluminum and General metal finishing., Iron, stainless steel, aluminum and General metal finishing., Iron, stainless steel, aluminum and General metal finishing., Iron, stainless steel, aluminum and General metal finishing.
Dimension (mm)
210x60(45)x40, 210*60(45)*40
Weight (g)
700, 700
Type
solid abrasive, Solid abrasive material
Customer Reviews
5 star 26
4 star 4
3 star 4
2 star 3
1 star 1
Review Rating: 4.34
38 Customer Reviews
The reviews are automatic translation.
Scratching of metal "
5
From Japan
On 2018-01-23 16:02:58
Previously purchased at the home center but the price is cheap I bought here and compared it but I am repeating since it is not inferior.
This review is about item#7338527.
It is the best cospar.
5
From Japan
On 2017-07-11 19:08:24
It is quite Cospa good! It is a necessity for buffing, so I will repeat in the future.
This review is about item#7338527.
Stainless steel polishing
5
From Japan
On 2017-02-16 10:00:01
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#7338527.
Brass polishing operation
5
From Japan
On 2016-12-06 17:38:44
I think that it is profitable because it is very easy to use, convenient, and there are also quantities.
This review is about item#7338527.
Buffing
3
From Japan
On 2016-10-25 18:24:35
I was able to use it without particular problem. The size is just right.
This review is about item#7338527.
Buffing
5
From Japan
On 2016-06-15 16:43:58
Good!
This review is about item#07338527.
Truck's aluminum wheels
5
From Japan
On 2016-06-07 20:20:03
I was surprised by the size. It will take many years until it disappears ...
This review is about item#07338527.
Aluminum polishing
5
From Japan
On 2016-04-14 15:43:27
I always use it, but it does not matter at all.
This review is about item#07338527.
Aluminum rough finish
4
From Japan
On 2016-03-24 14:41:05
Good and big
This review is about item#07338527.
Metal polishing
5
From Japan
On 2016-02-29 19:33:48
I'm satisfied with both COSPA and quality.
This review is about item#07338527.