Buy more than* S$200* and get FREE SHIPPING

  • Su-Stc Swivel Caster, Rubber Wheel

Su-Stc Swivel Caster, Rubber Wheel SU-STC-65EM

3.00 (1)
Item.#
07339026
Mfr.#
SU-STC-65EM
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Common rubber wheel
Shape
Universal car
Type
Stainless steel caster
Plate Dimensions X x Y (mm)
70x58
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
85
Wheel Width (mm)
25
Mounting Pitch A x B (A ' x B ')(mm)
55x42
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Wheel Shaft Diameter (mm)
8
Eccentricity E (mm)
25
Finishing (Metal Compatibletings)
Stainless steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Temporary placement trolley for fishing pole of raw konbu (fishery industry)
3
From Japan
On 2015-06-28 22:12:58
If the width of the wheel is about 30 mm, it may not get caught in the grating.
This review is about item#07339035.