Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Su-Skc Rigid Caster, Rubber Wheel

Su-Skc Rigid Caster, Rubber Wheel SU-SKC-65EM

Item.#
07339123
Mfr.#
SU-SKC-65EM
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
50
Wheel Shaft Diameter (mm)
8
Attachment Height H (mm)
85
Wheel Width (mm)
25
Mounting Pitch A x B (A ' x B ')(mm)
55x28
Plate Dimensions X x Y (mm)
70x47
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Integrated rubber wheels
Wheel Diameter D (phi mm)
65