Buy more than* S$200* and get FREE SHIPPING

  • Su-Skc Rigid Caster, Rubber Wheel

Su-Skc Rigid Caster, Rubber Wheel SU-SKC-75EM

Item.#
07339132
Mfr.#
SU-SKC-75EM
Package Qty.
1PC
Ship pack of
1
11.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
93
Wheel Width (mm)
25
Mounting Pitch A x B (A ' x B ')(mm)
55x28
Allowable Load (daN)
60
Wheel Shaft Diameter (mm)
8
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Integrated rubber wheels
Wheel Diameter D (phi mm)
75
Plate Dimensions X x Y (mm)
70x47
Mounting Hole Diameter P(mm)
8.8