Buy more than* S$200* and get FREE SHIPPING

  • Su-Skc Rigid Caster, Rubber Wheel
  • Su-Skc Rigid Caster, Rubber Wheel
  • Su-Skc Rigid Caster, Rubber Wheel

Su-Skc Rigid Caster, Rubber Wheel SU-SKC-100SUN

Item.#
07339141
Mfr.#
SU-SKC-100SUN
Package Qty.
1PC
Ship pack of
1
34.61 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
10.5
Finishing (Metal Compatibletings)
Stainless steel
Wheel Width (mm)
32
Material (Wheel)
Iron plate wheel rubber roll wheel
Mounting Pitch A x B (A ' x B ')(mm)
90x50 (80x45)
Allowable Load (daN)
120
Wheel Shaft Diameter (mm)
12
Attachment Height H (mm)
130
Eccentricity E (mm)
-
Shape
Fixed wheel
Type
Stainless steel caster
Wheel Diameter D (phi mm)
100
Plate Dimensions X x Y (mm)
110x70