Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Su-Skc Rigid Caster, Rubber Wheel
  • Su-Skc Rigid Caster, Rubber Wheel
  • Su-Skc Rigid Caster, Rubber Wheel
  • Su-Skc Rigid Caster, Rubber Wheel

Su-Skc Rigid Caster, Rubber Wheel SU-SKC-150SUN

Item.#
07339166
Mfr.#
SU-SKC-150SUN
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Plate Dimensions X x Y (mm)
140x80
Attachment Height H (mm)
190
Wheel Width (mm)
42
Mounting Pitch A x B (A ' x B ')(mm)
112x53(100x56)
Allowable Load (daN)
160
Mounting Hole Diameter P(mm)
11.0
Finishing (Metal Compatibletings)
Stainless
Material (Wheel)
Iron wheel rubber winding wheel