Buy more than* S$200* and get FREE SHIPPING

  • TEL Swivel Caster, Rubber Wheel, with Brake
  • TEL Swivel Caster, Rubber Wheel, with Brake
  • TEL Swivel Caster, Rubber Wheel, with Brake

TEL Swivel Caster, Rubber Wheel, with Brake TEL-75RL S-1

Item.#
07339263
Mfr.#
TEL-75RL S-1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
75
Starting Turning Force (daN)
18.00
Shaft Diameter T(mm)
6
Plate Dimensions X x Y (mm)
70x42
Eccentricity E (mm)
30
Mounting Pitch A x B (A ' x B ')(mm)
56x28
Mounting Hole Diameter P(mm)
6.3
Material (Wheel)
Integrated rubber wheels
Starting force (daN)
8.40
Allowable Load (daN)
40
Wheel Shaft Diameter (mm)
6
Attachment Height H (mm)
92
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
20