Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TEL Swivel Caster, Rubber Wheel, with Brake
  • TEL Swivel Caster, Rubber Wheel, with Brake
  • TEL Swivel Caster, Rubber Wheel, with Brake
  • TEL Swivel Caster, Rubber Wheel, with Brake

TEL Swivel Caster, Rubber Wheel, with Brake TEL-100RL S-2

Item.#
07339272
Mfr.#
TEL-100RL S-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Starting force (daN)
10.50
Shaft Diameter T(mm)
8
Plate Dimensions X x Y (mm)
100x58
Eccentricity E (mm)
32
Mounting Pitch A x B (A ' x B ')(mm)
82x40
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
22.50
Type
Common caster
Allowable Load (daN)
50
Wheel Shaft Diameter (mm)
8
Attachment Height H (mm)
122
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
25
Material (Wheel)
Common rubber wheel
Shape
Free wheel S