Buy more than* S$200* and get FREE SHIPPING

  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel
  • Kel Rigid Caster, Rubber Wheel

Kel Rigid Caster, Rubber Wheel KEL-65RL

4.33 (6)
Item.#
07339281
Mfr.#
KEL-65RL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
6
Plate Dimensions X x Y (mm)
70x42
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
20
Material (Wheel)
Integratedrubberwheels
Shape
Fixedcars
Type
Generalcaster
Allowable Load (daN)
35
Wheel Shaft Diameter (mm)
6
Attachment Height H (mm)
80
Mounting Pitch A x B (A ' x B ')(mm)
56x28
Mounting Hole Diameter P(mm)
6.3
Wheel Diameter D (phi mm)
65
Starting force (daN)
7.35
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Exchange dolly casters
1
From Japan
On 2018-03-16 15:24:14
82 mm is too long as the longitudinal direction of the mounting hole dimension is 70 mm, but in the figure the mounting hole is an oblong in the longitudinal direction, so if you purchase it thinking that it will be flexible, it is a big mistake. A 'was not true circle. I somehow enlarged the hole in the longitudinal direction, but it was terrible. Please leave the exact one in the figure.
This review is about item#7339306.
Exchange of caster of hand carriage
5
From Japan
On 2016-08-28 17:52:31
The tire was softer than the one before replacement and it helped.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-08-26 16:23:32
I was worried because it was quite cheap, but it was a solid product.
This review is about item#7339306.
Transporting goods at dolly
5
From Japan
On 2016-08-16 18:18:10
It is very good to rotate very smoothly. I think that I would like to purchase again when it becomes useless.
This review is about item#7339306.
Repair of dolly
5
From Japan
On 2016-06-22 16:43:50
The mounting hole was fitted and it was able to be exchanged as it was.
This review is about item#07339306.
Hand truck
5
From Japan
On 2015-02-12 13:19:57
I bought a commercially available dolly's foot due to aging. Since it can be used without problems, we are planning to purchase again.
This review is about item#07339306.